Skip Content
BELT FALCON HTC 720MM 21MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON HTC 720MM 21MM WIDTH

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR8GTR720-21
  • Mfr. Model # 8GTR720-21
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.155 lbs

Technical Specs

  • Item Gearbelt
  • Material Compounded Rubber
  • Number of Teeth 90
  • Width 21mm
  • Pitch 8mm
  • Pitch Length 720mm
  • Gearbelt Type Falcon HTC
  • Industry Number 8GTR-720-21

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List