Skip Content
BELT FALCON HTC 1792MM 36MM WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON HTC 1792MM 36MM WIDTH

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR8GTR1792-36
  • Mfr. Model # 8GTR1792-36
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Gearbelt
  • Material Compounded Rubber
  • Number of Teeth 224
  • Width 36mm
  • Gearbelt Type Falcon HTC
  • Pitch 8mm
  • Pitch Length 1792mm
  • Industry Number 8GTR-1792-36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list