Skip Content
BELT FALCON 8GTR-800-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON 8GTR-800-36

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20250462
  • Mfr. Model # 20250462
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.291 lbs

Product Details

Designed to meet industryÆs demands for performance and efficiency in an MRO drive belt system.

Technical Specs

  • Industry Number 8GTR-800-36
  • Material Compounded Rubber
  • Item Synchronous Drive Gearbelt
  • Number of Teeth 100
  • Width 36mm
  • Gearbelt Type Falcon HTC
  • Pitch 8mm
  • Pitch Length 800mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list