Skip Content
BELT FALCON 8GTR-1600-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON 8GTR-1600-36

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20250490
  • Mfr. Model # 20250490
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.572 lbs

Product Details

Designed to meet industryÆs demands for performance and efficiency in an MRO drive belt system.

Technical Specs

  • Material Compounded Rubber
  • Industry Number 8GTR-1600-36
  • Number of Teeth 200
  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Width 36mm
  • Pitch Length 1600mm
  • Pitch 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list