Skip Content
BELT FALCON 8GTR-1440-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON 8GTR-1440-36

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20250486
  • Mfr. Model # 20250486
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.516 lbs

Product Details

Designed to meet industryÆs demands for performance and efficiency in an MRO drive belt system.

Technical Specs

  • Industry Number 8GTR-1440-36
  • Item Synchronous Drive Gearbelt
  • Material Compounded Rubber
  • Width 36mm
  • Number of Teeth 180
  • Gearbelt Type Falcon HTC
  • Pitch Length 1440mm
  • Pitch 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list