BELT FALCON 8GTR-1000-21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT FALCON 8GTR-1000-21

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20250469
  • Mfr. Model # 20250469
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.214 lbs

Product Details

Designed to meet industryÆs demands for performance and efficiency in an MRO drive belt system.

Technical Specs

  • Number of Teeth 125
  • Industry Number 8GTR-1000-21
  • Item Synchronous Drive Gearbelt
  • Material Compounded Rubber
  • Pitch Length 1000mm
  • Width 21mm
  • Pitch 8mm
  • Gearbelt Type Falcon HTC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list