Skip Content
BELT FALCON 14GTR-1568-68 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON 14GTR-1568-68

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20250554
  • Mfr. Model # 20250554
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.784 lbs

Product Details

Designed to meet industryÆs demands for performance and efficiency in an MRO drive belt system.

Technical Specs

  • Industry Number 14GTR-1568-68
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Item Synchronous Drive Gearbelt
  • Material Compounded Rubber
  • Width 68mm
  • Number of Teeth 112
  • Pitch Length 1568mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list