Skip Content
BELT FALCON 14GTR-1400-37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT FALCON 14GTR-1400-37

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR20250548
  • Mfr. Model # 20250548
  • UNSPSC # 26111811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.873 lbs

Product Details

Designed to meet industryÆs demands for performance and efficiency in an MRO drive belt system.

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Material Compounded Rubber
  • Industry Number 14GTR-1400-37
  • Number of Teeth 100
  • Gearbelt Type Falcon HTC
  • Width 37mm
  • Pitch 14mm
  • Pitch Length 1400mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list