Skip Content
BELT DRUM HIGH POLISH 5-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT DRUM HIGH POLISH 5-3/8 IN

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07T534
  • Mfr. Model # 07T534
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Colour Yellow
  • Length 11-5/8"
  • Item Non-Abrasive Polishing Belt
  • Width 5"
  • Grade Super Fine
  • Backing Weight X
  • Backing Material Cloth
  • Abrasive Material Non-Abrasive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list