Skip Content
BELT DRUM HIGH POLISH 3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT DRUM HIGH POLISH 3-1/2 IN

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07T334
  • Mfr. Model # 07T334
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.123 lbs

Technical Specs

  • Colour Yellow
  • Item Non-Abrasive Polishing Belt
  • Length 15-1/2"
  • Width 3-1/2"
  • Grade Super Fine
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Type Super Finish
  • Abrasive Material Non Abrasive
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List