BELT DRIVE MOTOR,3-PHASE,ODP,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT DRIVE MOTOR,3-PHASE,ODP,2 HP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1045L
  • Mfr. Model # H1045L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.05 lbs

Technical Specs

  • Full Load Amps 6.6-6.8/3.4
  • HP 2
  • Item Belt Drive Motor
  • Phase 3
  • Nameplate RPM 1725
  • Overall Length 14"
  • Hz 60
  • Nominal Efficiency 78.5%
  • Shaft Length 2"
  • RPM Range 1701-1800
  • Voltage 200-230/460
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Frame 56H
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12"
  • Shaft Dia. 5/8"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position All Angle
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Mounting Stud Pattern 5-13/16" x 5-13/16"
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list