BELT DRIVE MOTOR,3-PHASE,ODP,1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT DRIVE MOTOR,3-PHASE,ODP,1/3 HP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH262V2
  • Mfr. Model # H262V2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.62 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 1.4-1.6/0.80
  • Nameplate RPM 1725
  • Phase 3
  • Nominal Efficiency 65.8%
  • Hz 60
  • Item Belt Drive Motor
  • Overall Length 11-1/8"
  • RPM Range 1701-1800
  • Shaft Length 2"
  • Voltage 200-230/460
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 8-5/8"
  • Frame 56
  • Length Less Shaft 9-1/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list