BELT DRIVE MOTOR,3-PH,ODP,3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT DRIVE MOTOR,3-PH,ODP,3/4 HP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH851V2
  • Mfr. Model # H851V2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Technical Specs

  • Full Load Amps 2.8-3.0/1.5
  • HP 3/4
  • Item Belt Drive Motor
  • Includes Resilient Base
  • Nameplate RPM 1725
  • Footnotes 26, 82
  • Hz 60
  • Phase 3
  • Nominal Efficiency 70.7%
  • Overall Length 12-1/4"
  • RPM Range 1701-1800
  • Shaft Length 2"
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Voltage 200-230/460
  • Frame 56
  • Length Less Shaft 10-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Ring to Ring Center 9-3/4"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list