Skip Content
BELT DRIVE MOTOR,2 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT DRIVE MOTOR,2 HP 208-230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1032L
  • Mfr. Model # H1032L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Nameplate RPM 1725
  • HP 2
  • Item Belt Drive Motor
  • Full Load Amps 6.1-6.0/3.0
  • Phase 3
  • Hz 60
  • Nominal Efficiency 83.8
  • Frame 145T
  • Voltage 208-230/460
  • RPM Range 1701-1800
  • Shaft Length 2-5/16"
  • Shaft Dia. 7/8"
  • Length Less Shaft 11"
  • No. of Speeds 1
  • Max. Ambient Temp. 65 Degrees C
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Service Factor 1.00
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Ins. Class B
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list