Skip Content
BELT DRESSING SP607 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT DRESSING SP607

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYC00607000
  • Mfr. Model # C00607000
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

Can be applied while equipment is in service. Does not collect dirt or dust. Increases belt pulling power by 50%. Good on leather, rubber, canvas, fabric and all industrial belt drives.

Technical Specs

  • Item 283 g Aerosol
  • Lubricant Container Aerosol Can
  • Lubricant Type Belt Dressing

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list