BELT CORDURA PADDED 40IN-48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT CORDURA PADDED 40IN-48IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5704XL
  • Mfr. Model # 5704XL
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Black
  • Item Tool Belt
  • Features 5" Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle
  • Material Cordura(R) Nylon
  • Width 2"
  • Type X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list