BELT,COMFORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BELT,COMFORT

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF18
  • Mfr. Model # 5LF18
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Features Metal Buckle
  • Belt Type Metal Buckle
  • Item Padded Comfort Belt
  • Material Polyester
  • Width 3"
  • Waist Size 29" to 46"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list