Skip Content
BELT COMFORT MULTI SIZE 26-54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT COMFORT MULTI SIZE 26-54

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMCB1000
  • Mfr. Model # CB1000
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

Multi-size (26-54) comfort belt for Air-Mate(TM) belt-mounted powered air purifying respirator (PAPR) assembly.

Technical Specs

  • For Use With 3M(TM) GVP(TM) PAPR
  • Item Comfort Belt
  • Size 26" - 54"
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list