Skip Content
BELT CERAMIC 6X100X36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BELT CERAMIC 6X100X36GR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN82560
  • Mfr. Model # 82560
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 6"
  • Item Sanding Belt
  • Length 100"
  • Grit 36
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list