BELT C SECTION 94IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT C SECTION 94IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ22
  • Mfr. Model # 4FJ22
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.65 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Industry Number C90
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Construction Wrapped
  • Thickness 17/32"
  • Outside Length 94"
  • Top Width 7/8"
  • V-Belt Section C
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list