Skip Content
BELT C SECTION 148IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT C SECTION 148IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FH93
  • Mfr. Model # 4FH93
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Industry Number C144
  • V-Belt Section C
  • Item V-Belt
  • Construction Wrapped
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Thickness 17/32"
  • Number of Ribs 1
  • Top Width 7/8"
  • Outside Length 148"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list