Skip Content
BELT,BLACK WEB WORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT,BLACK WEB WORK

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4ZB45
  • Mfr. Model # 4ZB45
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Item Web Work Belt
  • Material Polyester Web
  • Belt Type Quick Release Buckle
  • Waist Size 29" to 46"
  • Features Quick Release Buckle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list