Skip Content
BELT BARRIER YELLOW W/YELLOW BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER YELLOW W/YELLOW BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89715C35NOYEXA
  • Mfr. Model # 89715C35NOYEXA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Yellow
  • For Use With Safety and Security
  • Height (In.) 6
  • Includes Wire Clip
  • Belt Length 15 ft.
  • Width (In.) 2
  • Mounting Style Hose Clamp
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
  • Item Retractable Belt Barrier
  • Type Wall Unit
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list