BELT BARRIER YELLOW W/YELLOW BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT BARRIER YELLOW W/YELLOW BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89715C35NOYCXA
  • Mfr. Model # 89715C35NOYCXA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Yellow
  • For Use With Safety and Security
  • Height (In.) 6
  • Includes Wire Clip
  • Width (In.) 2
  • Belt Color Yellow with Black Text
  • Belt Length 15 ft.
  • Mounting Style Hose Clamp
  • Belt Message Cleaning in Progress
  • Item Retractable Belt Barrier
  • Type Wall Unit
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list