Skip Content
BELT BARRIER YELLOW W/YELLOW BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER YELLOW W/YELLOW BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89715C35NOYAXA
  • Mfr. Model # 89715C35NOYAXA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 2238
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Yellow
  • For Use With Safety and Security
  • Height (In.) 6
  • Includes Hose Clamp Fixing And Wire Clip Belt End
  • Item Belt Barrier
  • Mounting Style Hose Clamp
  • Belt Length 15 ft.
  • Belt Color Yellow
  • Belt Message Caution - Do Not Enter
  • Width (In.) 2
  • Colour Black
  • Package Quantity 1
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list