Skip Content
BELT BARRIER, YELLOW,BELT COLOR BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER, YELLOW,BELT COLOR BLK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS896STD35STDB9XC
  • Mfr. Model # 896STD35STDB9XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Finish Yellow
  • Height (In.) 4
  • Includes 898CLIP
  • Width (In.) 2
  • Belt Color Black
  • Belt Length 7-1/2 ft.
  • Mounting Style Standard
  • Item Retractable Belt Barrier
  • Type Wall Unit
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list