Skip Content
BELT BARRIER, RED,BELT COLOR GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER, RED,BELT COLOR GREEN

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89715C21NOG6XA
  • Mfr. Model # 89715C21NOG6XA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Height (In.) 6
  • Finish Polished Chrome
  • Includes Wire Clip
  • Width (In.) 2
  • Belt Length 15 ft.
  • Belt Color Green
  • Mounting Style Hose Clamp
  • Item Retractable Belt Barrier
  • Package Quantity 1
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list