Skip Content
BELT BARRIER GREEN WITH GREEN BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER GREEN WITH GREEN BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS896STD28STDG6XC
  • Mfr. Model # 896STD28STDG6XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Green
  • For Use With Safety and Security
  • Includes 898CLIP
  • Height (In.) 4
  • Width (In.) 2
  • Belt Length 7-1/2 ft.
  • Mounting Style Standard
  • Belt Color Green
  • Package Quantity 1
  • Item Retractable Belt Barrier
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list