Skip Content
BELT BARRIER CHROME WITH YEL BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER CHROME WITH YEL BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89724C1PNOYDXA
  • Mfr. Model # 89724C1PNOYDXA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Polished Chrome
  • Height (In.) 6
  • For Use With Safety and Security
  • Includes Wire Clip
  • Belt Length 24 ft.
  • Width (In.) 2
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Mounting Style Hose Clamp
  • Type Wall Unit
  • Item Retractable Belt Barrier
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list