BELT BARRIER, CHROME,BELT YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT BARRIER, CHROME,BELT YEL/BLK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS896STD1PSTDD4XC
  • Mfr. Model # 896STD1PSTDD4XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 2238
  • Shipping Weight 1.54 lbs

Technical Specs

  • For Use With Safety and Security
  • Width (In.) 2
  • Item Belt Barrier
  • Height (In.) 4
  • Includes 898CLIP
  • Belt Length 7-1/2 ft.
  • Finish Polished Chrome
  • Mounting Style Standard
  • Belt Color Yellow/Black Chevron
  • Package Quantity 1
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list