Skip Content
BELT BARRIER, CHROME,BELT COLOR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER, CHROME,BELT COLOR RED

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS896STD1PMAXR5XC
  • Mfr. Model # 896STD1PMAXR5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 2238
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Polished Chrome
  • For Use With Safety and Security
  • Height (In.) 4
  • Includes 898CLIP
  • Item Belt Length 13'
  • Width (In.) 2
  • Belt Length 13 ft.
  • Mounting Style Standard
  • Belt Color Red
  • Package Quantity 1
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list