BELT BARRIER, CHROME,BELT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT BARRIER, CHROME,BELT BLUE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS896STD1SSTDL5XC
  • Mfr. Model # 896STD1SSTDL5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Satin Chrome
  • Height (In.) 4
  • For Use With Safety and Security
  • Includes 898CLIP
  • Belt Length 7-1/2 ft.
  • Width (In.) 2
  • Mounting Style Standard
  • Belt Color Blue
  • Package Quantity 1
  • Type Wall Unit
  • Item Retractable Belt Barrier

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list