Skip Content
BELT BARRIER,CHRM,BELT YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER,CHRM,BELT YEL/BLK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89715S1PNOD4XA
  • Mfr. Model # 89715S1PNOD4XA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height (In.) 6
  • Finish Polished Chrome
  • For Use With Safety and Security
  • Includes Wire Clip
  • Belt Length 15 ft.
  • Mounting Style Standard
  • Width (In.) 2
  • Belt Color Black/Yellow Chevron
  • Item Retractable Belt Barrier
  • Package Quantity 1
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list