Skip Content
BELT BARRIER BLACK WITH YELLOW BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT BARRIER BLACK WITH YELLOW BELT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS89715C33NOYAXA
  • Mfr. Model # 89715C33NOYAXA
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 2238
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Black
  • Height (In.) 6
  • For Use With Safety and Security
  • Item Belt Barrier
  • Includes Hose Clamp Fixing And Wire Clip Belt End
  • Width (In.) 2
  • Belt Length 15 ft.
  • Belt Color Yellow
  • Mounting Style Hose Clamp
  • Belt Message Caution - Do Not Enter
  • Colour Black
  • Package Quantity 1
  • Type Wall Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list