Skip Content
BELT AIR LARGE/X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT AIR LARGE/X-LARGE

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOAP-L/XL
  • Mfr. Model # AP-L/XL
  • UNSPSC # 46182201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Back Support with Lumbar Pad
  • Material Nylon
  • Closure Type Hook and Loop
  • Colour Blue
  • Width 6"
  • Fits Waist Size 36" - 50"
  • Back Support Size Large