Skip Content
BELT ABR 6X48 CS310 40X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT ABR 6X48 CS310 40X

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS302700
  • Mfr. Model # 302700
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Klingspor CS310X abrasive cloth belt for metal and wood working with a stable cloth backing for heavy duty applications and a long service life. Size 2 x 48 inches, 60 grit.

Technical Specs

  • Grit 40
  • Item Abrasive Belt
  • Width 6"
  • Length 48"
  • Series Cs 310 X
  • Backing Weight X
  • Abrasive Type Closed Coat
  • Backing Material Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list