BELT ABR 6X48 CS310 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT ABR 6X48 CS310 36X

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS302699
  • Mfr. Model # 302699
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.645 lbs

Product Details

Klingspor CS310X abrasive cloth belt for metal and wood working with a stable cloth backing for heavy duty applications and a long service life. Size 2 x 48 inches, 60 grit.

Technical Specs

  • Grit 36
  • Length 48"
  • Width 6"
  • Item Abrasive Belt
  • Backing Weight X
  • Series Cs 310 X
  • Abrasive Type Coated
  • Backing Material Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list