BELT ABR 3X90 CS411 36YY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT ABR 3X90 CS411 36YY

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS302799
  • Mfr. Model # 302799
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 3"
  • Grit 36
  • Length 90"
  • Item Abrasive Belt
  • Series Cs 411 Y
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list