Skip Content
BELT ABR 3X21 LS309 50XH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT ABR 3X21 LS309 50XH

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS302884
  • Mfr. Model # 302884
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Standard quality for portable belt sanders especially suited for the processing of metal, paint, and varnish. Size 3 x 21 inches, 50 grit.

Technical Specs

  • Grit 50
  • Item Abrasive Belt
  • Width 3"
  • Length 21"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list