BELT ABR 3/4X20-1/2 CS310 80X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT ABR 3/4X20-1/2 CS310 80X

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS302664
  • Mfr. Model # 302664
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Portable belt, CS310 aluminum oxide file, ideal for grinding deburring and finishing small welds, durable cloth back. Dimensions: 3/4 inch x 20-1/2 inches.

Technical Specs

  • Grit 80
  • Length 20-1/2"
  • Item Abrasive Belt
  • Width 3/4"
  • Series Cs 310 X
  • Backing Weight X
  • Backing Material Cotton
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list