Skip Content
BELT ABR 3/4X20-1/2 CS310 36X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT ABR 3/4X20-1/2 CS310 36X

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS297032
  • Mfr. Model # 297032
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 3/4"
  • Length 20-1/2"
  • Grit 36
  • Series Cs 310 X
  • Item Abrasive Belt
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list