Skip Content
BELT ABR 1X30 LS309 60XH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT ABR 1X30 LS309 60XH

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS302851
  • Mfr. Model # 302851
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.243 lbs

Product Details

Standard quality for portable belt sanders especially suited for the processing of metal, paint, and varnish. Size 1 x 30 inches, 60 grit.

Technical Specs

  • Grit 60
  • Item Abrasive Belt
  • Length 30"
  • Width 1"
  • Series Ls 309 Xh
  • Backing Material Cotton
  • Backing Weight X
  • Abrasive Type Closed Coat

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list