Skip Content
BELT A SECTION 67N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT A SECTION 67N

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5A291
  • Mfr. Model # 5A291
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.45 lbs

Product Details

Dayton A, B and C V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Designed to handle industrial higher horsepower applications.

Technical Specs

  • Item Banded V-Belt
  • Material Rubber Body w/Polyester Cords
  • Belt Type A
  • Thickness 5/16"
  • Industry Number A65
  • Top Width 1/2"
  • Outside Length 67"
  • V-Belt Section A
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list