Skip Content
BELT 6X60 R228 80-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 6X60 R228 80-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22660A
  • Mfr. Model # 22660A
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 80
  • Length 60"
  • Width 6"
  • Colour Brown
  • Item Narrow Belt
  • Grade Medium
  • Series Metalite R228
  • Backing Weight X
  • Backing Material Cotton
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list