Skip Content
BELT 6X48 R228 50-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 6X48 R228 50-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22580
  • Mfr. Model # 22580
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 0.51 lbs

Technical Specs

  • Colour Brown
  • Item Narrow Belt
  • Length 48"
  • Width 6"
  • Grade Good
  • Series Metalite R228
  • Grit 50
  • Abrasive Type Coated
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list