Skip Content
BELT 6 X 48 A/O 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BELT 6 X 48 A/O 50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27985
  • Mfr. Model # 27985
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 50
  • Item Sanding Belt
  • Colour Brown
  • Length 48"
  • Width 6"
  • Series R255 Metalite
  • Grade Coarse
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list