Skip Content
Discontinued with Replacement
BELT 6 X 48 A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT 6 X 48 A/O 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27981
  • Mfr. Model # 27981
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BELT 6X48 R228 120-X

Price: NA

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 120
  • Colour Brown
  • Item Sanding Belt
  • Length 48"
  • Grade Fine
  • Width 6"
  • Series R255 Metalite
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list