Skip Content
Discontinued with Replacement
BELT 6 X 48 A/O 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BELT 6 X 48 A/O 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27982
  • Mfr. Model # 27982
  • UNSPSC # 53102501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BELT 6X48 R228 100-X

Price: NA

Product Details

Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

Technical Specs

  • Grit 100
  • Colour Brown
  • Width 6"
  • Length 48"
  • Item Sanding Belt
  • Grade Fine
  • Abrasive Type Coated
  • Series R255 Metalite
  • Abrasive Material Aluminum Oxide
  • Backing Weight X
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list