Skip Content
BELT 4X72 R824 36GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BELT 4X72 R824 36GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN25984
  • Mfr. Model # 25984
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 4"
  • Item Narrow Belt
  • Length 72"
  • Series Bluefire R884p
  • Backing Weight Y
  • Grit 36
  • Abrasive Material Zirconia Alumina
  • Backing Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list