BELT 4X36 R228 60-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BELT 4X36 R228 60-X

NORTON

Web Price : $11.39 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22095
  • Mfr. Model # 22095
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 611
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Narrow Belt
  • Colour Brown
  • Length 36"
  • Width 4"
  • Grade Good
  • Grit 60
  • Series Metalite R228
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list